Motion
700-Can
Handheld Dust Pan 12 in - Plastic, Black Pan Color
MI ITEM #08055275
MFR #700-Can
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handheld Dust Pan 12 in - Plastic, Black Pan Color
MI ITEM #08055275
MFR #700-Can

Mfr description
700-CAN 12IN BLACK PLASTIC DUST PAN
  • Molded ridges for broom and counter brush cleaning
  • Fine front-edge for maximum pickup
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Dust Pan Color
    Black
  • Dust Pan Material
    Plastic
  • Dust Pan Style
    Handheld Dust Pan

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)