Motion
2600-Can
Lobby Dust Pan - Plastic, Black Pan Color
MI ITEM #08055298
MFR #2600-Can
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lobby Dust Pan - Plastic, Black Pan Color
MI ITEM #08055298
MFR #2600-Can

Mfr description
2600-CAN BLACK PLASTIC LOBBY DUST PAN
  • Easy lock 2-way handle can lock in the upright position
  • Low-profile front edge allows for maximum pick-up
  • Increased tray capacity; new broom cleaning teeth on yoke
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Dust Pan Color
    Black
  • Dust Pan Material
    Plastic
  • Dust Pan Style
    Upright Dust Pan

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)