1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Impact Products
2604-Can
Lobby Dust Pan - Metal, Black Pan Color
Mi Item #
08055300
MFR #
2604-Can
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Floor Care
Dust Pans
Impact Products 2604-Can
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Products
2604-Can
Lobby Dust Pan - Metal, Black Pan Color
Mi Item #
08055300
MFR #
2604-Can
Mfr description
2604-CAN METAL LOBBY DUST PAN WITH COVER
Heavy 22-gauge steel construction
Baked-on black finish resists scuffing and wear
Chrome-plated, 31" handle with hang-up hole for easy storage
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Dust Pan Color
Black
Dust Pan Material
Metal
Dust Pan Style
Upright Dust Pan
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items