Motion
333-CAN
Deluxe Scratchless Bowl Brush and Caddy - Holder Color: White, Handle Color: White, Bristle Color: White
MI ITEM #08055308
MFR #333-CAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deluxe Scratchless Bowl Brush and Caddy - Holder Color: White, Handle Color: White, Bristle Color: White
MI ITEM #08055308
MFR #333-CAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Color
    White

Details

  • Bristle Mop String Mop Head Material
    Polypropylene
  • Handle Color
    White
  • Handle Material
    Plastic
  • Holder Color
    White
  • Holder Material
    Plastic
  • Product Types
    Toilet Bowl Brush & Holder Set

Overview

Mfr description
333-CAN DELUXE SCRATCHLESS WHITE TOILET
  • All plastic brush cleans without scratching like conventional wire brushes
  • Chemical resistant & resists matting
  • Caddy allows for lingering chemical & water drainage in its built-in reservoir

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought