Motion
3653-CAN
Warehouse Corn 4 Sew with Wire Broom - Corn Bristle Material, Natural Bristle Color, Black Broom Handle Color
Mi Item #08055313
MFR #3653-CAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Warehouse Corn 4 Sew with Wire Broom - Corn Bristle Material, Natural Bristle Color, Black Broom Handle Color
Mi Item #08055313
MFR #3653-CAN

Mfr description
3653-CAN CORN BROOM, BLACK HANDLE, 4 SEW
  • 30% corn / 70% rattan
  • Corn-blend brooms are adaptable for many cleaning tasks
  • Applicable in both industrial and janitorial sweeping
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Color
    Natural

Details

  • Bristle Material
    Corn
  • Broom Handle Color
    Black
  • Broom Type
    Warehouse Broom
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)