Specifications
Dimensions
- Weight0.5700 lbs
Details
- Body MaterialAluminum
- Operation ModeSqueeze Handle
Overview
Mfr description
3706-CAN E-Z GRABBER LITTER PICKER
- Rubber grips can grab objects up to 4 1/2" wide
- Strong shaft supports up to 2 pounds
- Eliminates bending to pick up litter