Motion
37060-CAN
Broom Handle - Threaded, Handle Material; Wood, Handle Length; 60 in
MI ITEM #08055319
MFR #37060-CAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Broom Handle - Threaded, Handle Material; Wood, Handle Length; 60 in
MI ITEM #08055319
MFR #37060-CAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Diameter
    15/16 in
  • Handle Length
    60 in

Details

  • Handle Color
    Natural
  • Handle Connection Type
    Threaded
  • Handle Material
    Wood
  • Product Types
    Handle

Overview

Mfr description
37060-CAN THREADED WOOD HANDLE
  • Handle is sanded, buffed and double lacquered with a wood threaded tip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought