Motion
0230-31755

HUB CITY INC
0230-31755

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1500:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size, Left Hand Output, 143TC Frame
MI ITEM #08055321
MFR #0230-31755
Price$7,251.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-31755

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1500:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size, Left Hand Output, 143TC Frame
MI ITEM #08055321
MFR #0230-31755

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,251.62/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in, 50.80 mm
  • Case Size
    3206
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    3206
  • Maximum Output Torque
    2906 in/lb;328.33 nm
  • NEMA / IEC Frame Size
    143TC
  • Nominal Ratio
    1500:1
  • Output Size
    2.0000 in
  • Ratio
    1500:1
  • Service Factor
    1
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Shipping Dimensions Height
    11.0000 in;279.40 mm
  • Shipping Dimensions Length
    16.2500 in;412.75 mm
  • Shipping Dimensions Width
    15.5000 in;393.70 mm
  • Weight
    99.00 lbs, 44.906 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.27 hp
  • Horsepower Rating Normal Duty
    0.27 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled with Food Grade synthetic lubricant - USDA H1
  • Manufacturer Catalog Number
    3206L 1500/1 WR 143TC 2.000 (SIDE MT)
  • Max Input Horsepower
    0.27 hp
  • Mounting Type
    Side Mount
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Left Hand
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Series
    PowerCubeX
  • Style
    Double Reduction
  • Torque Rating (in-lb)
    2906 in-lbs;328.33 Nm

Overview

Mfr description
0230-31755 3206L 1500/1 WR 143TC 2.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought