Motion
VV5Q51-0304TTD

SMC CORP OF AMERICA
VV5Q51-0304TTD

Solenoid-Operated Air Control Valve - 4-Way, Terminal Block, Base Mounted Plug-in, 1/2 in
MI ITEM #08055335
MFR #VV5Q51-0304TTD
Price$344.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q51-0304TTD

Solenoid-Operated Air Control Valve - 4-Way, Terminal Block, Base Mounted Plug-in, 1/2 in
MI ITEM #08055335
MFR #VV5Q51-0304TTD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$344.51/each

Specifications

Dimensions

  • Port Size
    1/2 in

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Piping Type
    Base Mounted Plug-in
  • Series
    VQ
  • Solenoid Electrical Entry
    Terminal Block

Overview

Mfr description
VV5Q51-0304TTD VALVE
  • Base mounted plug-in manifold for VQ5*0* valve
  • Terminal box connection
  • Maximum 12 stations available as standard
  • 6 port sizes available
  • Optional IP65 enclosure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought