Specifications
Details
- Bristle Mop String Mop Head MaterialPolypropylene
- Handle ColorWhite
- Handle MaterialPlactic
- Holder ColorWhite
- Product TypesToilet Bowl Mop
Overview
Mfr description
200-CAN 12IN WHITE DELUXE TOILET BOWL
- Deluxe mops have full 1 ounce, 5.75" mop head
- Polypropylene mop strands are acid-resistant
- Strong I-beam plastic handles are lightweight to reduce user fatigue