Motion
01H122  11/32 STUB DRILL

WALTER SURFACE TECH
01H122 11/32 STUB DRILL

11/32" HEX SST+ 135° Stub Drill Fractional PK10
MI ITEM #08055390
MFR #01H122 11/32 STUB DRILL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
01H122 11/32 STUB DRILL

11/32" HEX SST+ 135° Stub Drill Fractional PK10
MI ITEM #08055390
MFR #01H122 11/32 STUB DRILL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01H122 11/32 STUB DRILL
  • Drills more holes, faster; Short length for maximum breakage resistance; Special bronze SST surface treatment; Special self-centering point for minimal burrs; Drilling into sheet metal; Drilling of round surfaces; Drilling with stationary machines; Excellent for drilling into sheet metal and other thin-walled material. Its split point of 135° allows for positive drilling without center-punching and its short length gives high resistance to breakage and allows for drilling in confined spaces.

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    HSS+Co
  • Finish Coating
    Bronze SST Coating
  • Number Of Flutes
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Shank Type
    Quick Change
  • Helix Angle
    30 °
  • Cutting Direction
    Right
  • Spiral Type
    High Flow
  • Double Margin
    No
  • Material Grade
    M35
  • Shank Diameter
    11/32 in
  • Series
    SST+
  • Specification
    For use on: Mild Steel, Non-Ferrous Metal, Sheet Metal, Stainless Steel
  • Package Qty
    10
  • Manufacturer Upc Number
    662980533482
  • Individual Bit Or Bit Set
    Individual Bit
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text