Motion
01H132 SST STUB 1/2 DRILL BIT

WALTER SURFACE TECH
01H132 SST STUB 1/2 DRILL BIT

1/2" HEX SST+ 135° Stub Drill Fractional PK 5
MI ITEM #08055399
MFR #01H132 SST STUB 1/2 DRILL BIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
01H132 SST STUB 1/2 DRILL BIT

1/2" HEX SST+ 135° Stub Drill Fractional PK 5
MI ITEM #08055399
MFR #01H132 SST STUB 1/2 DRILL BIT

Mfr description
01H132 SST STUB 1/2 DRILL BIT
  • Drills more holes, faster; Short length for maximum breakage resistance; Special bronze SST surface treatment; Special self-centering point for minimal burrs; Drilling into sheet metal; Drilling of round surfaces; Drilling with stationary machines; Excellent for drilling into sheet metal and other thin-walled material. Its split point of 135° allows for positive drilling without center-punching and its short length gives high resistance to breakage and allows for drilling in confined spaces.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    1/2 in
  • Flute Length  
    2 in
  • Helix Angle
    30 °
  • Overall Length  
    4 in
  • Shank Diameter
    1/2 in

Details

  • Cutting Direction
    Right
  • Double Margin
    No
  • Finish Coating
    Bronze SST Coating
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    662980949719
  • Material
    HSS+Co
  • Material Grade
    M35
  • Number Of Flutes  
    2
  • Package Qty
    5
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    SST+
  • Shank Type
    Quick Change
  • Specification
    For use on: Mild Steel, Non-Ferrous Metal, Sheet Metal, Stainless Steel
  • Spiral Direction
    Right Hand
  • Spiral Type
    High Flow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)