Motion
1-7/8X12.5 MARINE WET EX 100SD

GATES RUBBER CO
1-7/8X12.5 MARINE WET EX 100SD

1-7/8X12.5 MARINE WET EX 100SD
MI ITEM #08055461
MFR #1-7/8X12.5 MARINE WET EX 100SD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-7/8X12.5 MARINE WET EX 100SD

1-7/8X12.5 MARINE WET EX 100SD
MI ITEM #08055461
MFR #1-7/8X12.5 MARINE WET EX 100SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
250-1784 1-7/8X12.5FT MARINE MASTER WET

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    6.9
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Heavy–duty fabric reinforced. Designed for use where wire support is not required. Meets marine water and wet exhaust hose requirements. May be used for engine water circulation, discharge lines, heat exchangers and straight wet exhaust connections.
  • Minimum Bend Radius
    4.5 in
  • Length
    13 ft
  • Harmonization Code
    4009.41.0000
  • UPC_NO
    072053300031
  • Tube Material
    EPDM - Type P
  • Cover Color
    Black
  • Maximum Temperature
    257 °F
  • Cover Material
    EPDM - Type P
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text