Specifications
Dimensions
- Inlet Outlet Port Sizes1 in
- Weight45 lbs
Details
- Air Exhaust3/4 NPT
- Air Inlet1/4 NPT
- Average Displacement0.070 gal
- Ball MaterialFKM (Viton)
- Center Section MaterialAluminum
- Check Seat MaterialStainless Steel
- Description Keyword1 in NPT Ports
- Diaphragm MaterialFKM (Viton)
- Duty TypeContinuous
- Hardware MaterialStainless Steel
- Inlet Outlet Port TypeNPT
- Max Pressure120 psi
- Max Solids1/4 in Dia.
- Maximum Flow Rate48 gpm
- O Ring MaterialFKM (Viton)
- PortingSuction Center Front / Discharge Center Rear
- Suction LiftDry - 17.00 ft, Wet - 30.00 ft
- Supp Product Iom Eng Link
- Supporting Product Brochure
- Type DesignMetallic Bolted
- Wet End Repair KitAWE-100-VV3V-M
- Wetted MaterialsStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)