Motion
SYJ 506

SKF
SYJ 506

Pillow Block Ball Bearing Unit - 2-Bolt Base Mount, Cast Iron Housing Material
Mi Item #08055589
MFR #SYJ 506
Price$101.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SYJ 506

Pillow Block Ball Bearing Unit - 2-Bolt Base Mount, Cast Iron Housing Material
Mi Item #08055589
MFR #SYJ 506

Mfr description
SYJ 506 PILLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.20/each

Specifications

Dimensions

  • Base Height
    1.6900 in
  • Base To Bore Centerline
    1.6890 in
  • Base Width
    1.6535 in
  • Bolt Hole Diameter
    0.6693 in
  • Bolt Size
    0.5625 in | 14.29 mm
  • Housing Dimensions
    6.4961 x 1.6535 x 3.2283 in
  • Housing Width
    1.6535 in
  • Insert Outer Diameter
    2.4409 in
  • Max Bolt Hole Spacing
    4.9213 in
  • Min Bolt Hole Spacing
    4.3701 in
  • Outer Diameter
    62 mm
  • Outer Diameter Type
    Spherical
  • Overall Width
    1.6535 in
  • Tap Thread Size
    1/4-28 UNF
  • Thread Size
    1/4-28 UNF
  • Weight
    1.77 lbs
  • Width
    1.6535 in, 42 mm

Details

  • Additional Details
    Relubrication hole | Grease fitting
  • Component Type
    Housing
  • Distance Between Mounting Hole Cen
    4.6457 in
  • End Cap Groove
    Yes
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    SYJ 506
  • Housing Material
    Cast Iron
  • Housing Type
    normal base
  • Includes
    Grease fitting
  • Lubrication
    Grease fitting
  • Lubrication Type
    Grease fitting
  • Manufacturer Catalog Number
    SYJ 506
  • Material
    Cast iron
  • Measurement Standard
    JIS
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Self Aligning
    Yes
  • Series
    SYJ
  • Standards Met
    Japanese standards
  • Type
    Housing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)