Motion
2960-7
Leather Palm Glove with Fabric Back - XXL or Size 11, Top Grain Pigskin Leather, Premium Grade, Thermal, Color Black
Mi Item #08055656
MFR #2960-7
Price$58.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - XXL or Size 11, Top Grain Pigskin Leather, Premium Grade, Thermal, Color Black
Mi Item #08055656
MFR #2960-7

Mfr description
2960-7 2XL COLD PROTECTION GLOVE
  • Kontour™ Design Genuine pig grain leather
  • Heatrac® micro-fiber insulation for ultimate warmth & comfort
  • Padded G-Grip™ patches strategically placed on palm and finger tips for max grip & wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.51/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Additional Details
    HEATRAC® insulation is made of breathable, yet extremely efficient heat-trapping microfibers.
  • Applications
    Heavy-Duty Industrial, Construction Applications, Maintenance, Farming, Transportation, Shipping and Freight
  • Back Material
    Polyester
  • Closure Type
    Knit Wrist
  • Coating Coverage
    Palm, Fingers
  • Color
    Black
  • Comfort Features
    Kontour™ Design Genuine pig grain leather
  • Construction Description
    Cut-and-Sewn / Waterproof
  • Cuff Type
    Knit Wrist
  • Description
    Multi-Activity Glove with Pig Grain Leather Padded Palm and Waterproof Back - Heatrac® Insulated
  • Finger Coverage
    Full
  • Grip Pattern
    Padded G-Grip Patches
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Top Grain Pigskin Leather
  • Lining Material
    Thermal
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Reinforced, Padded Foam
  • Protection Type
    Cold Weather and Insulated
  • Series
    2960
  • Thumb Style
    Kontour
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)