Motion
810NS

3M
810NS

Two Part Structural Adhesive - 1.64 fl oz, 48.5 mL, Cartridge, Cure Time 8 to 24 hr
Mi Item #08055731
MFR #810NS
Price$71.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
810NS

Two Part Structural Adhesive - 1.64 fl oz, 48.5 mL, Cartridge, Cure Time 8 to 24 hr
Mi Item #08055731
MFR #810NS

Mfr description
7100148748 SCOTCH-WELD LOW ODOR ACRYLIC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low odor adhesive is ideal for any setting where harsh fumes or flammability are an issue
  • Delivers non-sag formulation so adhesive stays where applied
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.10/each

Specifications

Dimensions

  • Package Size
    48.5 mL, 1.64 fl oz (US)
  • Shear Strength
    4200 psi

Details

  • Acrylic Type
    Acrylic
  • Adhesive Material
    Acrylic
  • Application
    Impact Resistance
  • Color
    Tan
  • Cure Time
    8 to 24 hr
  • Full Cure
    8 to 24 hr
  • Manufacturer Upc Number
    00638060089699
  • Package Type
    Cartridge
  • Product Form
    Cartridge
  • Type
    Acrylic Adhesive
  • UPC_NO
    00638060089699
  • Work Time
    10 min
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)