Motion
11-11004-02

HEXARMOR
11-11004-02

HexArmor Safety Glasses - TruShield: Anti Fog Interior, Anti Scratch Exterior, Amber Lens, Charcoal/Hi Vis Frame/Temple Color, Polycarbonate, Slim Size, N/A Diopter Lens
Mi Item #08055839
MFR #11-11004-02
Price$8.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
11-11004-02

HexArmor Safety Glasses - TruShield: Anti Fog Interior, Anti Scratch Exterior, Amber Lens, Charcoal/Hi Vis Frame/Temple Color, Polycarbonate, Slim Size, N/A Diopter Lens
Mi Item #08055839
MFR #11-11004-02

Mfr description
11-11004-02 MX200S SAFETY GLASSES AMBER
  • Slim fit design for those who need a narrower fit Rimless lens design with wide field of vision Dual-injection soft-grip side arms for comfort and non-slip fit Beveled lens edge for additional upper eye protection Integrated channel for eye ventilation Contoured nose bridge for comfort and fit LTX® Lens Technology for premium optical clarity 100% UV protection Metal-free hinge design Compliant with ANSI Z87.1.2015, CE EN166, CSA Z94.3, and High Impact Rated Z87+ Attachable foam guard available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.74/each

Specifications

Dimensions

  • Od Wavelength
    400 nm
  • Size
    Slim

Details

  • Diopter Lens
    N/A
  • Fits Over Eyeglasses
    No
  • Frame Color
    Charcoal/Hi-Vis
  • Frame Color Family
    Gray
  • Frame Style
    Frameless
  • Frame Temple Color
    Charcoal/Hi Vis
  • Frame Temple Material
    Thermoplastic Elastomer
  • Harmonization Code
    9004.90.0010
  • Lens Coating
    TruShield: Anti Fog Interior, Anti Scratch Exterior
  • Lens Color
    Amber
  • Lens Color Family
    Amber
  • Lens Material
    Polycarbonate
  • Lens Shade
    N/A
  • Lens Style
    Single
  • Manufacturer Stock Number
    11-11004-02
  • Manufacturer Upc Number
    812013025181
  • Metal Frame
    No
  • Noisepiece Type
    Hard
  • Product Line
    HexArmor Eyewear
  • Series
    MX200s
  • Standards Met
    ANSI Z87.1.2015, CE EN166, CSA Z94.3, and High Impact Rated Z87+ 
  • Strap Material
    N/A
  • Temple Color
    Hi-Vis & Grey
  • Temple Style
    Flexible
  • UPC_NO
    812013025181
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)