Motion
11-11006-06

HEXARMOR
11-11006-06

MX200s - Silver Mirror 53%
MI ITEM #08055841
MFR #11-11006-06
List Price$11.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
11-11006-06

MX200s - Silver Mirror 53%
MI ITEM #08055841
MFR #11-11006-06

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$11.84/each for your price

Overview

Mfr description
11-11006-06 MX200S SAFETY GLASSES SILVER
  • Slim fit design for those who need a narrower fit Rimless lens design with wide field of vision Dual-injection soft-grip side arms for comfort and non-slip fit Beveled lens edge for additional upper eye protection Integrated channel for eye ventilation Contoured nose bridge for comfort and fit LTX® Lens Technology for premium optical clarity 100% UV protection Metal-free hinge design Compliant with ANSI Z87.1.2015, CE EN166, CSA Z94.3, and High Impact Rated Z87+ Attachable foam guard available

Specifications

  • Lens Color
    Silver
  • Lens Coating
    Anti Fog Interior, Silver Mirror Exterior
  • Frame Temple Color
    Charcoal/Hi Vis
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    No
  • Diopter Lens
    N/A
  • Size
    Slim
  • Product Line
    HexArmor Eyewear
  • Metal Frame
    No
  • Strap Material
    N/A
  • Temple Style
    Flexible
  • Lens Style
    Single
  • Frame Style
    Frameless
  • Noisepiece Type
    Hard
  • Od Wavelength
    400 nm
  • Series
    MX200s
  • Temple Color
    Hi-Vis & Grey
  • Lens Shade
    N/A
  • Manufacturer Stock Number
    11-11006-06
  • Manufacturer Upc Number
    812013025204
  • Harmonization Code
    9004.90.0010
  • Standards Met
    ANSI Z87.1.2015, CE EN166, CSA Z94.3, and High Impact Rated Z87+ 
  • Frame Color
    Charcoal/Hi-Vis
  • Frame Color Family
    Gray
  • Lens Color Family
    Silver
  • Frame Temple Material
    Thermoplastic Elastomer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought