1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FG20
Thin Wall Plain Linear Bearing - FG Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 35 mm Overall Length, Closed
MI ITEM #
08056102
MFR #
FG20
Price
$42.21
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FG20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FG20
Thin Wall Plain Linear Bearing - FG Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 35 mm Overall Length, Closed
MI ITEM #
08056102
MFR #
FG20
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$42.21
/each
Qty
Add to Cart
Specifications
Dimensions
Outside Diameter
32 mm
Overall Length
35 mm
Shaft
Diameter
20 mm
Details
Bushing Type
Plain Bushing
Closure Type
Closed
Operating Temperature Range
400 °F
Series
FG
Overview
Mfr description
FG20 BEARING
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought