Motion
7755-3
Gator® Garbage Receptacle - Plastic, Round, 55 gal, Gray, 28.1 in Wide, 33.0 in High
Mi Item #08056386
MFR #7755-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gator® Garbage Receptacle - Plastic, Round, 55 gal, Gray, 28.1 in Wide, 33.0 in High
Mi Item #08056386
MFR #7755-3

Mfr description
7755-3-CAN 55 GAL GRAY PLASTIC GARBAGE
  • Built in air venting passages provide up to 75% reduction in the force to remove a filled liner
  • With lid locked, container is animal and spill resistant even if tipped over
  • Offset ridge design allows container to nest without jamming
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    33.0 in
  • Width
    28.1 in

Details

  • Capacity
    55 gal (US)
  • Color Finish
    Gray
  • Material
    Plastic
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Round
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)