Motion
LDPB36-CAN

Impact Products
LDPB36-CAN

Traditional Microfiber 36" Large Loop Dust Mop - Color: Blue
Mi Item #08056408
MFR #LDPB36-CAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Impact Products
LDPB36-CAN

Traditional Microfiber 36" Large Loop Dust Mop - Color: Blue
Mi Item #08056408
MFR #LDPB36-CAN

Mfr description
LDPB36-CAN 36IN MICROFIBER HEAVY DUTY
  • Can be used with traditional 5" metal dust mop frames and handles
  • Large loop microfiber picks up more particles of dust and trash
  • Mops attract dust electrostatically and require no treatment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mop Head Band Size
    36 in

Details

  • Mop Head Color
    Blue
  • Mop Type
    Dust Mop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)