Motion
L630MD-CAN

Impact Products
L630MD-CAN

Rayon Finish with Blue and White Saddle-Type Looped-End Medium Mop - Color: Blue / White
Mi Item #08056420
MFR #L630MD-CAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Impact Products
L630MD-CAN

Rayon Finish with Blue and White Saddle-Type Looped-End Medium Mop - Color: Blue / White
Mi Item #08056420
MFR #L630MD-CAN

Mfr description
L630MD-CAN RAYON CANDY STRIPED FLOOR
  • This rayon blend holds large amounts of finish for fewer trips to the bucket
  • Tailband and looping prevents fraying, linting, and tangling while providing wide surface coverage
  • Narrow headband and tailband are sewn on the inside, lowering issues with wax application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mop Head Band Size
    Medium

Details

  • Mop Head Color
    Blue / White
  • Mop Type
    Finish Mop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)