Motion
222-36-CAN

Impact Products
222-36-CAN

Straight Rubber Squeegee - 36 in Width
MI ITEM #08056503
MFR #222-36-CAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Impact Products
222-36-CAN

Straight Rubber Squeegee - 36 in Width
MI ITEM #08056503
MFR #222-36-CAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
222-36-CAN 36" STRAIGHT RUBBER BLADE
  • Constructed with a high-grade rubber blade
  • Rugged galvanized steel support frame
  • Tapered handle socket

Specifications

  • Application
    Floor
  • Squeegee Type
    Straight
  • Squeegee Blade Material
    Rubber
  • Squeegee Frame Style
    Straight
  • Squeegee Frame Material
    Steel
  • Blade Width
    36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text