1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Impact Products
223-36-CAN
Curved Rubber Squeegee - 36 in Width
MI ITEM #
08056505
MFR #
223-36-CAN
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Floor Care
Squeegees
Floor and Window Squeegees
Impact Products 223-36-CAN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Products
223-36-CAN
Curved Rubber Squeegee - 36 in Width
MI ITEM #
08056505
MFR #
223-36-CAN
Mfr description
223-36-CAN 36" CURVED RUBBER BLADE
Constructed with a high-grade rubber blade
Rugged galvanized steel support frame
Tapered handle socket
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Blade Width
36 in
Details
Application
Floor
Squeegee Blade Material
Rubber
Squeegee Frame Material
Steel
Squeegee Frame Style
Curved
Squeegee Type
Curved
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items