Specifications
Details
- ColorYellow
- Pail/Bucket Capacity35 qt (US)
- Product TypesBucket
Overview
Mfr description
2635-3Y-CAN 35 QUART BUCKET WITH CASTERS
- Bucket has molded-in graduation marks and 3" inboard casters
- Wringers can be mounted on either side of the bucket, and will accommodate 16-40 oz. mops