Motion
STC2310
Value-Plus™ Slim Garbage Receptacle - Plastic, Rectangular, 23 gal, Black, 10.65 in Wide, 30.5 in High
Mi Item #08056527
MFR #STC2310
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value-Plus™ Slim Garbage Receptacle - Plastic, Rectangular, 23 gal, Black, 10.65 in Wide, 30.5 in High
Mi Item #08056527
MFR #STC2310

Mfr description
STC2310-CAN 23 GAL BLACK SLIM CONTAINER
  • Reinforced rims and walls for increased durability
  • Engineered sidewall venting for easy retrieval of loaded trash bags
  • NSF Standard 2 listed and approved.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    30.5 in
  • Width
    10.65 in

Details

  • Capacity
    23 gal (US)
  • Color Finish
    Black
  • Material
    Plastic
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Rectangular
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)