Motion
5024WG-CAN

Impact Products
5024WG-CAN

Spray Bottle with Graduations - Color: Natural, Plastic Material, 24 oz Capacity
MI ITEM #08056529
MFR #5024WG-CAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Impact Products
5024WG-CAN

Spray Bottle with Graduations - Color: Natural, Plastic Material, 24 oz Capacity
MI ITEM #08056529
MFR #5024WG-CAN

Mfr description
5024WG-CAN 24OZ BOTTLE WITH GRADUATIONS
  • Made with recyclable HDPE (high-density polyethylene)
  • Can be customized with UV silk screening
  • 28/400 mm neck finish fits a variety of popular trigger sprayers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Bottle Configuration
    Bottle
  • Capacity
    24 oz
  • Color
    Natural
  • Material
    Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)