Motion
S380MD-CAN

Impact Products
S380MD-CAN

Hy-Sorb Blue Medium Disposable Saddle-Type Cut-End Wet Mop - Color: Blue
MI ITEM #08056535
MFR #S380MD-CAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Impact Products
S380MD-CAN

Hy-Sorb Blue Medium Disposable Saddle-Type Cut-End Wet Mop - Color: Blue
MI ITEM #08056535
MFR #S380MD-CAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S380MD-CAN SUPER ABSORBENT LINT FREE
  • Made from highly absorbent non-woven material; out-performs cotton and rayon mops
  • Narrow headband; non-linting and mildew resistant-great for foodservice applications
  • Certified incinerable, not launderable

Specifications

  • Mop Type
    Deck Mop
  • Mop Head Color
    Blue
  • Mop Head Band Size
    Medium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text