Motion
5032WG-CAN

Impact Products
5032WG-CAN

Spray Bottle with Graduations - Color: Natural, Plastic Material, 32 oz Capacity
MI ITEM #08056537
MFR #5032WG-CAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Impact Products
5032WG-CAN

Spray Bottle with Graduations - Color: Natural, Plastic Material, 32 oz Capacity
MI ITEM #08056537
MFR #5032WG-CAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Bottle Configuration
    Bottle
  • Capacity
    32 oz
  • Color
    Natural
  • Material
    Plastic

Overview

Mfr description
5032WG-CAN 32OZ SPRAY BOTTLE WITH
  • Made with recyclable HDPE (high-density polyethylene)
  • Can be customized with UV silk screening
  • 28/400 mm neck finish fits a variety of popular trigger sprayers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought