1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Impact Products
7732-3
Gator® Garbage Receptacle - Plastic, Round, 32 gal, Gray, 25.6 in Wide, 27.6 in High
MI ITEM #
08056564
MFR #
7732-3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Impact Products 7732-3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Products
7732-3
Gator® Garbage Receptacle - Plastic, Round, 32 gal, Gray, 25.6 in Wide, 27.6 in High
MI ITEM #
08056564
MFR #
7732-3
Mfr description
7732-3-CAN 32 GAL PLASTIC GRAY GARBAGE
6 Air-venting passages provide up to 75% reduction in the force to remove a filled liner
Built-in poly bag cinches keep liners in place
Deeper wider bottom hand grip pockets slot for easier container dumping
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
27.6 in
Width
25.6 in
Details
Capacity
32 gal (US)
Color Finish
Gray
Material
Plastic
Receptacle Type
Garbage Receptacle
Shape
Round
Wheeled Or Stationary
Stationary
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items