Motion
7733-3
Gator® Garbage Receptacle Lid - Gray, Plastic, For Use With Gator 32 Gallon Container-7732-3
Mi Item #08056568
MFR #7733-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gator® Garbage Receptacle Lid - Gray, Plastic, For Use With Gator 32 Gallon Container-7732-3
Mi Item #08056568
MFR #7733-3

Mfr description
7733-3-CAN 32 GAL GRAY GARBAGE CAN LID
  • 6 air-venting passages provide up to 75% reduction in the force to remove a filled liner
  • Built-in poly bag cinches keep liners in place
  • Deeper wider bottom hand grip pockets slot for easier container dumping
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color Finish
    Gray
  • Material
    Plastic
  • Shape
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)