Motion
7744-3
Gator® Garbage Receptacle - Plastic, Round, 44 gal, Gray, 23.1 in Wide, 31.5 in High
MI ITEM #08056574
MFR #7744-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gator® Garbage Receptacle - Plastic, Round, 44 gal, Gray, 23.1 in Wide, 31.5 in High
MI ITEM #08056574
MFR #7744-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7744-3-CAN 44 GAL GRAY PLASTIC GARBAGE
  • 6 air-venting passages provide up to 75% reduction in the force to remove a filled liner
  • Built-in poly bag cinches keep liners in place
  • Deeper wider bottom hand grip pockets slot for easier container dumping
  • Offset ridge design allows container to nest without jamming

Specifications

  • Receptacle Type
    Garbage Receptacle
  • Shape
    Round
  • Capacity
    44 gal (US)
  • Wheeled Or Stationary
    Stationary
  • Color Finish
    Gray
  • Material
    Plastic
  • Height
    31.5 in
  • Width
    23.1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text