Motion
48-22-5207

MILWAUKEE TOOL
48-22-5207

Metric Compact Billet Torpedo Level
Mi Item #08056613
MFR #48-22-5207
Price$56.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-5207

Metric Compact Billet Torpedo Level
Mi Item #08056613
MFR #48-22-5207

Mfr description
48-22-5207 METRIC TORPEDO LEVEL
  • Amplified rare earth magnets - 2X holding power on metal jobsite material
  • Maximized viewing area allows for quickly setting and identifying pitch in 10 mm and 20 mm per meter
  • Top and back side precision milled v-groove working surfaces give a stable hold to large or small diameter pipe
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.18/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    10.51 in
  • Width
    3.23 in

Details

  • Accuracy
    .0005"/ In.
  • Color
    Red
  • Level Type
    Torpedo
  • Manufacturer Upc Number
    045242478620
  • Material
    Aluminum
  • Number Of Vials
    3
  • UPC_NO
    045242478620
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)