Motion
10-CDM2RA32TN-200FZ

SMC CORP OF AMERICA
10-CDM2RA32TN-200FZ

10-CDM2RA32TN-200FZ
Mi Item #08056725
MFR #10-CDM2RA32TN-200FZ
Price$177.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-CDM2RA32TN-200FZ

10-CDM2RA32TN-200FZ
Mi Item #08056725
MFR #10-CDM2RA32TN-200FZ

Mfr description
10-CDM2RA32TN-200FZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.62/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Rod Size / Thread
    Female Rod Thread

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Bracket 1
    Bottom
  • Clean Series
    10 (Relief Type)
  • Cylinder Style
    Direct Mount
  • Cylinder Suffix
    Z
  • Magnet
    Built-in
  • Mounting Type
    Bottom
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Clean Room Rated, Magnetic Piston
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod End Thread
    F (Female Rod Thread)
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    10/11/21/22-CM2
  • Special Applications
    Clean Room
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)