Motion
TA159X0703
7.1875 in Bore, Compatible Bore: 7.1875 in , 8.0980 in OD, 3.0709 in, 78 mm Overall Width
Mi Item #08057015
MFR #TA159X0703
Price$4,388.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7.1875 in Bore, Compatible Bore: 7.1875 in , 8.0980 in OD, 3.0709 in, 78 mm Overall Width
Mi Item #08057015
MFR #TA159X0703

Mfr description
TA159X0703 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,388.07/each

Specifications

Dimensions

  • Bore Diameter
    7.1875 in
  • Compatible Bore Diameter
    7.1875 in
  • Outside Diameter
    8.0980 in
  • Overall Width
    3.0709 in, 78 mm
  • Width
    3.0709 in, 78 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)