Motion
10194672
Harnesse - Polyester Material, Back D-Ring Location, Quick Connect Leg Strap, Gray Color, 2 XL Size, 400 lbs Weight Capacity
MI ITEM #08057121
MFR #10194672
Price$427.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harnesse - Polyester Material, Back D-Ring Location, Quick Connect Leg Strap, Gray Color, 2 XL Size, 400 lbs Weight Capacity
MI ITEM #08057121
MFR #10194672

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$427.16/each

Specifications

Dimensions

  • Size
    2

Details

  • Capacity
    400 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Gray
  • D Ring Locations
    Back
  • Harness Material
    Polyester
  • Leg Strap Buckle
    Quick Connect
  • Padding Or Lining
    Shoulder Padding
  • Standards Met
    ANSI/ASSP Z359.11-2021, CSA Z259.10

Overview

Mfr description
10194672 V FIT HARNESS SIZE SUPER XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought