Motion
KRX10X22X32-1

NTN
KRX10X22X32-1

Needle Roller Bearing - 10 mm Bore, 32 mm OD
Mi Item #08057163
MFR #KRX10X22X32-1
Price$101.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRX10X22X32-1

Needle Roller Bearing - 10 mm Bore, 32 mm OD
Mi Item #08057163
MFR #KRX10X22X32-1

Mfr description
KRX10X22X32-1 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.10/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    34 mm
  • Weight
    0.105 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The KRX10X22X32-1 Needle Roller Bearing features a 10 mm bore diameter, 32 mm outside diameter, 34 mm overall width, and a weight of 0.105 lbs, making it suitable for demanding systems.
  • Manufacturer Upc Number
    4550253070450
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253070450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)