Motion
323-1370B-LY/XL
323-1370B-LY/XL ANSI TYPE R CLASS 3
MI ITEM #08057193
MFR #323-1370B-LY/XL
Price$58.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
323-1370B-LY/XL ANSI TYPE R CLASS 3
MI ITEM #08057193
MFR #323-1370B-LY/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.54/each

Specifications

Details

  • ANSI Class
    R3
  • Color
    Hi-Vis Yellow
  • Description
    ANSI Type R Class 3 Full Zip Hooded Sweatshirt with Black Bottom
  • Manufacturer Upc Number
    616314185687
  • Number Of Pockets
    3

Overview

Mfr description
323-1370B-LY/XL ANSI TYPE R CLASS 3
  • ANSI/ISEA 107 Class 3
  • 10 oz polyester fleece
  • Zipper closure
  • Water repellent shell treatment
  • 2" silver reflective tape
  • Black bottom and cuffs to help hide dirt
  • Front hand warmer pockets
  • 1 left zippered chest pocket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought