1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
42710030
38 mm Inside Diameter, 3 ft Hose Length, 20 psi Working Pressure, -40 to 212 °F Temperature Range
MI ITEM #
08057327
MFR #
42710030
Your Price
$64.01
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 42710030
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
42710030
38 mm Inside Diameter, 3 ft Hose Length, 20 psi Working Pressure, -40 to 212 °F Temperature Range
MI ITEM #
08057327
MFR #
42710030
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$64.01
/each
(List
$80.02
)
Qty
Add to Cart
Overview
Mfr description
23964 FUEL FILL HOSE
Specifications
Hose Type
Fuel Fill Hose
Hose Length
3 ft
Hose Inside Diameter
38 mm
Working Pressure
20 psi
Temperature Range
-40 to 212 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data