Motion
7042-04-04-SS
FEMALE NPT
Mi Item #08057662
MFR #7042-04-04-SS
Price$58.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FEMALE NPT
Mi Item #08057662
MFR #7042-04-04-SS

Mfr description
7042-04-04-SS 1/4" ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.96/each

Specifications

Dimensions

  • Hex Body
    19.0
  • Overall Length
    32.5
  • Thread Depth
    7.1
  • Thread Size 2
    1/4-19
  • Thread Size B
    1/4-18

Details

  • Fitting Shape
    STRAIGHT
  • ManufacturerName (description attribute)
    Brennan
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)