Motion
MY2HT16G-300L

SMC CORP OF AMERICA
MY2HT16G-300L

MY2HT16G-300L
Mi Item #08057694
MFR #MY2HT16G-300L
Price$1,064.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY2HT16G-300L

MY2HT16G-300L
Mi Item #08057694
MFR #MY2HT16G-300L

Mfr description
MY2HT16G-300L CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,064.56/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    T16G-300L
  • Guide Type
    Linear Guide Double Axis
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Options Included
    Air Cushions, Double Axis, Linear Guide
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure @ Mpa
    1.2 MPa
  • Rod Boot
    No
  • Series
    MY2
  • Special Applications
    High Precision
  • Stroke Adjuster Type
    Shock Absorber
  • Suffix For Stroke
    L
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)