Specifications
Dimensions
- Bore Diameter50 mm
- Stroke500 mm
Details
- Auto-SwitchWith (Built-in magnet)
- Country of OriginUS
- Cushion TypeAir cushion
- Mounting TypeBasic
- Port Thread StandardNPT
- Product TypeRound Body Repairable Air Cylinders
- Rod BootWithout rod boot
- SeriesCG1-Z
Overview
Mfr description
CDG1BA50TN-500Z CYLINDER