Motion
ASLB2X8

LIFT-ALL
ASLB2X8

Adjustable Spreader Beam Rated 1-TON X 8'
Mi Item #08058044
MFR #ASLB2X8
Price$2,952.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
ASLB2X8

Adjustable Spreader Beam Rated 1-TON X 8'
Mi Item #08058044
MFR #ASLB2X8

Mfr description
ASLB2X8 ADJ. SPREADED/LIFTING BEAM 1T
  • Adjustable lifting points for 2, 3, or 4-point lifting.
  • Handles both wide and unbalanced loads.
  • Low headroom capability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,952.83/each

Specifications

Dimensions

  • Sling Length
    8 ft
  • Weight
    140 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    697886869953
  • Material
    STEEL
  • Nominal Break Strength
    1-TON
  • UPC_NO
    697886869953
  • Vertical Capacity 90
    1-TON
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)