Motion
15762990A

MA FORD MFG
15762990A

15762990A
MI ITEM #08058194
MFR #15762990A
Your Price$540.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
15762990A

15762990A
MI ITEM #08058194
MFR #15762990A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$540.33/each(List $648.40)

Overview

Mfr description
15767 16.00MM MULTI-FLUTE ALTIN END MILL
  • Multi Flute
  • Solid carbide
  • Coated with ALtima® 52
  • Center cutting
  • Standard flute length
  • 45° Helix angle
  • For finishing applications
  • Square end and corner radius options

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    ALtima® 52
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Keyway Mill
    No
  • Helix Angle
    45 °
  • Spiral Cut
    RH
  • Overall Length
    152 mm
  • Shank Type
    Straight
  • Length Type
    Standard
  • Series
    157
  • Center Cutting
    Yes
  • Chipbreaker
    No
  • Coating
    ALtima® 52
  • Cutting Direction
    RH
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Variable Helix
    No
  • Coolant Delivery
    External
  • Variable Index
    No
  • End Shape
    Square
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text