Motion
CF30-AB
CF30-AB BEARING CAM GREASE FITTINGS ON
Mi Item #08058376
MFR #CF30-AB
Price$157.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CF30-AB BEARING CAM GREASE FITTINGS ON
Mi Item #08058376
MFR #CF30-AB

Mfr description
CF30-AB BEARING CAM GREASE FITTINGS ON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.56/each

Specifications

Dimensions

  • Male Thread Size
    M30x1.50 mm
  • Outside Diameter
    80 mm
  • Overall Length
    100 mm

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    87.6 kN
  • Static Load Capacity
    145 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)