Motion
1L300AFXK
3" Steel Accu-Flange™ Shaft Mounting Collars
Mi Item #08058859
MFR #1L300AFXK
Price$516.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Steel Accu-Flange™ Shaft Mounting Collars
Mi Item #08058859
MFR #1L300AFXK

Mfr description
1L300AFXK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$516.85/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Keyway Size
    0.7500 in
  • Outside Diameter
    6.3550 in
  • Screw Length
    1.3500 in
  • Screw Size
    3/8-24
  • Screw Thread Size
    3/8-24
  • Weight
    5.18 lb

Details

  • Country of Origin
    USA
  • Finish
    Black Oxide
  • Material
    Steel
  • Screw Material
    Alloy Steel
  • Series
    Solution
  • Type
    Accu-Flange™ Shaft Mounting Collar
  • UPC_NO
    662786030833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)