1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VIKAN
31714
Vikan 16" UST Push Broom- Soft - Red
MI ITEM #
08058944
MFR #
31714
Price
$84.92
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Brooms
Broom Heads
VIKAN 31714
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VIKAN
31714
Vikan 16" UST Push Broom- Soft - Red
MI ITEM #
08058944
MFR #
31714
Mfr description
31714 16" UST PSH BROOM- SFT - RED
Vikan’s 16” Ultra Safe Technology soft floor broom with Ultra Bristle Security is effective for sweeping dry particles in high risk areas; The angled arrangement of the Bristle Security Units ensures efficient and effective cleaning, while the lack of resin, glue, or staples means bristle units are easy to clean, FDA-compliant, and more secure;
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$84
.92
/each
Add to Cart
Specifications
Dimensions
Bristle Color
Red
Bristle Length
2.13
Broom Head Width
1.875 in
Details
Block Material
Polypropylene
Bristle Material
Polyester
Broom Handle Connection Type
Euro (Hygienic)
FDA Accepted
Yes
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items