Motion
2CC-200-200
Clamp-on Rigid Coupling - 2CC Series, Steel, Bore - Side 1: 2.0000 in, Bore - Side 2: 2.0000 in
Mi Item #08058989
MFR #2CC-200-200
Price$286.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - 2CC Series, Steel, Bore - Side 1: 2.0000 in, Bore - Side 2: 2.0000 in
Mi Item #08058989
MFR #2CC-200-200

Mfr description
2CC-200-200 SHAFT COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.28/each

Specifications

Dimensions

  • Bore - Side 1
    2.0000 in
  • Bore - Side 2
    2.0000 in
  • Bore Diameter
    2.0000 in
  • Coupling Length
    4.8750 in
  • Outside Diameter
    3.2500 in
  • Overall Length
    4.8750 in
  • Weight
    6.368709 lbs

Details

  • Coupling Material
    Steel
  • Manufacturer Upc Number
    044861267028
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    2CC
  • UPC_NO
    044861267028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)