Motion
TIGEAR-2 REDUCER W/ WHITE PAINT

DODGE
TIGEAR-2 REDUCER W/ WHITE PAINT

TIGEAR-2 REDUCER W/ WHITE PAINT
MI ITEM #08059107
MFR #TIGEAR-2 REDUCER W/ WHITE PAINT
Price$2,821.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER W/ WHITE PAINT

TIGEAR-2 REDUCER W/ WHITE PAINT
MI ITEM #08059107
MFR #TIGEAR-2 REDUCER W/ WHITE PAINT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,821.60/each

Specifications

Dimensions

  • Bore Diameter
    1.9380 in
  • Case Size
    30
  • Center Distance
    3.00 in
  • Nominal Ratio
    40 : 1
  • Output Size
    1.3750 in
  • Overhung Load
    2300 lbf
  • Ratio
    15:1
  • Shaft Diameter
    Output 1.375 in
  • Shaft Length
    Output 3.2 in

Details

  • Additional Details
    STAINLESS STEEL TIGEAR-2 REDUCER
  • CAD Drawing
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower Rating Normal Duty
    Output 4.39 hp
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    2.600 hp
  • Output
    Solid
  • Output Bore Type
    Hollow
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    5.72 horsepower
  • Torque Rating (in-lb)
    Output 2371 inch pound (pound inch)
  • UPC_NO
    782476226114

Overview

Mfr description
30Q15R14WP GEAR BOX REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought